White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 4" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-1508

  • Zoro # G7848599


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1508
Zoro #
G7848599
UPC #
193005088484
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
4"
Plastic Length
24"
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Wear Factor
Excellent
Machinability
Not Rated
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.098/-0.038 in
Grade
Standard
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Weight
6.2 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.