White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 4" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1660

  • Zoro # G400425349


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1660
Zoro #
G400425349
UPC #
193005090357
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
4"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.313/-0.063 in
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Tensile Strength Rating
Good
Grade
Standard
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
UV Resistant
No
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Machinability
Not Rated
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Weight
10.32 lb
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.