White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 4" W x 2-3/4" Thick

  • Mfr # BULK-PS-AC-1698

  • Zoro # G000425237


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Length
24"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1698
Zoro #
G000425237
UPC #
193005090579
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
4"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Shape
Rectangular
Machinability
Not Rated
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.319/-0.069 in
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Grade
Standard
Friction Rating
Very Slippery
Friction Coefficient
0.2
Wear Factor
Excellent
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Weight
11.36 lb
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 2.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.