White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 5" W x 3" Thick

  • Mfr # BULK-PS-AC-1740

  • Zoro # G500425454


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1740
Zoro #
G500425454
UPC #
193005090838
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
5"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
5 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Grade
Standard
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.325/-0.075 in
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
UV Resistant
No
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
15.48 lb
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 5 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.