White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 6" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1364

  • Zoro # G7847162


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1364
Zoro #
G7847162
UPC #
193005086664
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
6"
Plastic Length
24"
Nominal Size
6 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.041/-0.016 in
Machinability
Not Rated
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
3.87 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.