Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 1-1/2" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1341
  • Zoro # G7848964

product price: 
$
75.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
0.625 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1341
Zoro #
G7848964
UPC #
193005086435
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Wear Factor
Excellent
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Grade
Standard
Plastic Thickness Tolerance
+0.041/-0.016 in
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Weight
1.73 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
0.625 in
Plastic Width
1-1/2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 36 in L

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.