White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-AC-1307

  • Zoro # G7843994


product price:  $66.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1307
Zoro #
G7843994
UPC #
193005086091
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Grade
Standard
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Shape
Rectangular
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.038/-0.013 in
Wear Factor
Excellent
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Weight
1.55 lb
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.