White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1231

  • Zoro # G7850260


product price:  $40.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1231
Zoro #
G7850260
UPC #
193005085339
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Material
Acetal Homopolymer
Grade
Standard
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.031/-0.006 in
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Shape
Rectangular
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Wear Factor
Excellent
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.78 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.