White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 3" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-1505

  • Zoro # G7850358


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1505
Zoro #
G7850358
UPC #
193005088446
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
3"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.098/-0.038 in
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.2
UV Resistant
No
Shape
Rectangular
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Water Absorption
0.25 %
Impact Strength Rating
Poor
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
6.97 lb
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.