White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 3" W x 1" Thick

  • Mfr # BULK-PS-AC-1429
  • Zoro # G7847451
product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1429
Zoro #
G7847451
UPC #
193005087319
Country of Origin
United States

Dimensions

Plastic Thickness
1 in
Plastic Width
3"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangular
Water Absorption Rating
Good
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
UV Resistant
No
Machinability
Not Rated
Plastic Thickness Tolerance
+0.05/-0.025 in
Backing Type
No Backing
Standards
Not Rated
Weight
4.65 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews