White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 3" W x 3" Thick

  • Mfr # BULK-PS-AC-1733

  • Zoro # G800425376


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1733
Zoro #
G800425376
UPC #
193005090760
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
3"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Shape
Rectangular
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.325/-0.075 in
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
UV Resistant
No
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
Weight
13.94 lb
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.