White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 3" W x 3/4" Thick

  • Mfr # BULK-PS-AC-1391

  • Zoro # G7849612


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1391
Zoro #
G7849612
UPC #
193005086930
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Maximum Temperature
180 Degrees F
Material
Acetal Homopolymer
Grade
Standard
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangular
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.044/-0.019 in
Plastic Clarity
Opaque
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Weight
3.49 lb
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.