White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 6" W x 2" Thick

  • Mfr # BULK-PS-AC-1593

  • Zoro # G7856649


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1593
Zoro #
G7856649
UPC #
193005089924
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
6"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 36 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Tensile Strength Rating
Good
Grade
Standard
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.11/-0.05 in
Shape
Rectangular
Machinability
Not Rated
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
UV Resistant
No
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Weight
18.58 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 6 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.