White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 1-1/2" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1342

  • Zoro # G7849944


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1342
Zoro #
G7849944
UPC #
193005086442
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
1-1/2"
Plastic Length
48"
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.041/-0.016 in
Water Absorption Rating
Good
UV Resistant
No
Friction Rating
Very Slippery
Machinability
Not Rated
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Friction Coefficient
0.2
Shape
Rectangular
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Weight
2.3 lb
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.