White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 3" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1468

  • Zoro # G7847488


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1468
Zoro #
G7847488
UPC #
193005087814
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
3"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.091/-0.031 in
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Shape
Rectangular
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Machinability
Not Rated
Plastic Clarity
Opaque
Grade
Standard
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Backing Type
No Backing
Weight
7.74 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.