White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 4" W x 2-3/4" Thick

  • Mfr # BULK-PS-AC-1700

  • Zoro # G500425300


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1700
Zoro #
G500425300
UPC #
193005090593
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
4"
Plastic Length
48"
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Tensile Strength Rating
Good
Machinability
Not Rated
Wear Factor
Excellent
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Grade
Standard
UV Resistant
No
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.319/-0.069 in
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Shape
Rectangular
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Weight
22.71 lb
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 2.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.