Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-AC-1396
  • Zoro # G7853681

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
0.75 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1396
Zoro #
G7853681
UPC #
193005086985
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.044/-0.019 in
Friction Rating
Very Slippery
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Friction Coefficient
0.2
Water Absorption
0.25 %
Plastic Clarity
Opaque
Wear Factor
Excellent
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Grade
Standard
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Weight
6.2 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Dimensions

Plastic Thickness
0.75 in
Plastic Width
4"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.