White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1476

  • Zoro # G7853663


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1476
Zoro #
G7853663
UPC #
193005087951
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
5"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
5 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
Water Absorption
0.25 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Shape
Rectangular
Wear Factor
Excellent
UV Resistant
No
Grade
Standard
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Plastic Thickness Tolerance
+0.091/-0.031 in
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Weight
12.9 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.