White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1552

  • Zoro # G7851414


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1552
Zoro #
G7851414
UPC #
193005089535
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
5"
Plastic Length
48"
Nominal Size
5 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Tensile Strength Rating
Good
UV Resistant
No
Plastic Hardness
Rockwell M94
Grade
Standard
Plastic Thickness Tolerance
+0.104/-0.044 in
Water Absorption
0.25 %
Water Absorption Rating
Good
Shape
Rectangular
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
18.06 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.