White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1666

  • Zoro # G500425324


product price:  $913.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1666
Zoro #
G500425324
UPC #
193005090418
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
5"
Plastic Length
48"
Nominal Size
5 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Shape
Rectangular
Plastic Clarity
Opaque
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Material
Acetal Homopolymer
UV Resistant
No
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.313/-0.063 in
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
25.8 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.