White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 3" Thick

  • Mfr # BULK-PS-AC-1742

  • Zoro # G900425511


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1742
Zoro #
G900425511
UPC #
193005090852
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
5"
Plastic Length
48"
Nominal Size
5 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Shape
Rectangular
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Grade
Standard
Wear Factor
Excellent
Friction Rating
Very Slippery
UV Resistant
No
Machinability
Not Rated
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.325/-0.075 in
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Weight
30.96 lb
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.