White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 6" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1480

  • Zoro # G7854092


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1480
Zoro #
G7854092
UPC #
193005088002
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
6"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.091/-0.031 in
Shape
Rectangular
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Friction Rating
Very Slippery
UV Resistant
No
Material
Acetal Homopolymer
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Weight
15.48 lb
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.