White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 6" W x 2-1/4" Thick

  • Mfr # BULK-PS-AC-1632

  • Zoro # G700425216


product price:  $979.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1632
Zoro #
G700425216
UPC #
193005090197
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
6"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Thickness Tolerance
+0.306/-0.056 in
Plastic Hardness
Rockwell M94
UV Resistant
No
Friction Rating
Very Slippery
Water Absorption
0.25 %
Machinability
Not Rated
Plastic Hardness Rating
Hard
Shape
Rectangular
Water Absorption Rating
Good
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Friction Coefficient
0.2
Grade
Standard
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
27.87 lb
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.