White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1290

  • Zoro # G7844478


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1290
Zoro #
G7844478
UPC #
193005085926
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Grade
Standard
Impact Strength Rating
Poor
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Shape
Rectangular
Water Absorption Rating
Good
Tensile Strength Rating
Good
Machinability
Not Rated
Material
Acetal Homopolymer
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Weight
4.65 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.