White Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1445
  • Zoro # G7843933
product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.25 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1445
Zoro #
G7843933
UPC #
193005087470
Country of Origin
United States
Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Grade
Standard
Plastic Density
0.051 lb/cu in
UV Resistant
No
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.091/-0.031 in
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Shape
Square
Friction Coefficient
0.2
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Wear Factor
Excellent
Material
Acetal Homopolymer
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Shore Hardness
99 Shore D
Weight
7.74 lb
Product Type
Plastic Sheet
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated

Dimensions

Plastic Thickness
1.25 in
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.