White Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 2-1/4" Thick

  • Mfr # BULK-PS-AC-1597

  • Zoro # G7850802


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1597
Zoro #
G7850802
UPC #
193005089962
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Plastic Thickness Tolerance
+0.306/-0.056 in
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Wear Factor
Excellent
Shape
Square
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Water Absorption
0.25 %
Tensile Strength Rating
Good
UV Resistant
No
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Weight
13.94 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
99 Shore D
Wear Rate
Not Rated
Elongation
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.