White Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 2-3/4" Thick

  • Mfr # BULK-PS-AC-1673

  • Zoro # G200425341


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1673
Zoro #
G200425341
UPC #
193005090487
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Grade
Standard
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Material
Acetal Homopolymer
Backing Type
No Backing
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Shape
Square
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.319/-0.069 in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Standards
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Weight
17.03 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Shore Hardness
99 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.