White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1446

  • Zoro # G7844310


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1446
Zoro #
G7844310
UPC #
193005087487
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Machinability
Not Rated
Water Absorption
0.25 %
Grade
Standard
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
UV Resistant
No
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Shape
Rectangle
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.091/-0.031 in
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
15.48 lb
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Shore Hardness
99 Shore D

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.