White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 2-1/4" Thick

  • Mfr # BULK-PS-AC-1598

  • Zoro # G7851520


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1598
Zoro #
G7851520
UPC #
193005089979
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
Machinability
Not Rated
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Water Absorption Rating
Good
Water Absorption
0.25 %
Grade
Standard
Wear Factor
Excellent
UV Resistant
No
Plastic Clarity
Opaque
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.306/-0.056 in
Shape
Rectangle
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Weight
27.87 lb
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
99 Shore D
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.