White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 2-3/4" Thick

  • Mfr # BULK-PS-AC-1674

  • Zoro # G800425352


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1674
Zoro #
G800425352
UPC #
193005090494
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Thickness Tolerance
+0.319/-0.069 in
Plastic Clarity
Opaque
Shape
Rectangle
Friction Coefficient
0.2
Backing Type
No Backing
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
UV Resistant
No
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Machinability
Not Rated
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Standards
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
99 Shore D
Product Form
Sheet
Weight
34.06 lb
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.