White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 2" Thick

  • Mfr # BULK-PS-AC-1560

  • Zoro # G7847311


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1560
Zoro #
G7847311
UPC #
193005089672
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
UV Resistant
No
Material
Acetal Homopolymer
Water Absorption Rating
Good
Water Absorption
0.25 %
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.11/-0.05 in
Friction Rating
Very Slippery
Wear Factor
Excellent
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Shape
Rectangle
Backing Type
No Backing
Plastic Clarity
Opaque
Friction Coefficient
0.2
Grade
Standard
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Weight
24.77 lb
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Elongation
Not Rated
Shore Hardness
99 Shore D

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.