White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1332

  • Zoro # G7856098


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1332
Zoro #
G7856098
UPC #
193005086343
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Shape
Rectangle
Plastic Thickness Tolerance
+0.041/-0.016 in
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Grade
Standard
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
No Backing
Water Absorption
0.25 %
Friction Coefficient
0.2
Material
Acetal Homopolymer
Standards
Not Rated
Wear Rate
Not Rated
Shore Hardness
99 Shore D
Dielectric Strength
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
7.74 lb
Rockwell Hardness
94 HRM
Elongation
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.