White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 1-1/4" Thick

  • Mfr # BULK-PS-AC-1448
  • Zoro # G7844749
product price: 
$
919.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.25 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1448
Zoro #
G7844749
UPC #
193005087500
Country of Origin
United States
Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Square
Backing Type
No Backing
Friction Coefficient
0.2
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Machinability
Not Rated
Plastic Thickness Tolerance
+0.091/-0.031 in
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Wear Rate
Not Rated
Elongation
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
99 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Weight
30.96 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet

Dimensions

Plastic Thickness
1.25 in
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.