White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1220

  • Zoro # G7854908


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1220
Zoro #
G7854908
UPC #
193005085216
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Friction Coefficient
0.2
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Backing Type
No Backing
Grade
Standard
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Shape
Square
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.031/-0.006 in
UV Resistant
No
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Standards
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
6.2 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Shore Hardness
99 Shore D
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Product Type
Plastic Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.