Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1638
  • Zoro # G700425384

product price: 
$
1,957.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 1/2 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1638
Zoro #
G700425384
UPC #
193005090258
Country of Origin
United States

Dimensions

Plastic Thickness
2 1/2 in
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.313/-0.063 in
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Material
Acetal Homopolymer
Machinability
Not Rated
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Shape
Square
Water Absorption Rating
Good
Grade
Standard
UV Resistant
No
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
61.92 lb
Shore Hardness
99 Shore D
Elongation
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.