White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 12" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1637

  • Zoro # G900425139


product price:  $1,739.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1637
Zoro #
G900425139
UPC #
193005090241
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Plastic Density
0.051 lb/cu in
Grade
Standard
Water Absorption Rating
Good
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Shape
Rectangle
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Machinability
Not Rated
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Excellent
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.313/-0.063 in
Material
Acetal Homopolymer
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Weight
61.92 lb
Product Form
Sheet
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Shore Hardness
99 Shore D
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.