White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 12" W x 2-1/4" Thick

  • Mfr # BULK-PS-AC-1599

  • Zoro # G7848334


product price:  $1,399.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1599
Zoro #
G7848334
UPC #
193005089986
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Shape
Rectangle
Plastic Thickness Tolerance
+0.306/-0.056 in
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
UV Resistant
No
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Grade
Standard
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Tensile Strength Rating
Good
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Weight
55.73 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Elongation
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
99 Shore D

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.