White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1519

  • Zoro # G7858204


product price:  $2,177.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1519
Zoro #
G7858204
UPC #
193005088927
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Machinability
Not Rated
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Backing Type
No Backing
UV Resistant
No
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.104/-0.044 in
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Grade
Standard
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Product Form
Sheet
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
86.69 lb
Wear Rate
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.