White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 1" Thick

  • Mfr # BULK-PS-AC-1405

  • Zoro # G7852500


product price:  $1,245.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1405
Zoro #
G7852500
UPC #
193005087074
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Thickness Tolerance
+0.05/-0.025 in
Friction Rating
Very Slippery
Machinability
Not Rated
Friction Coefficient
0.2
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Shape
Rectangle
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
UV Resistant
No
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
49.54 lb
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Shore Hardness
99 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.