White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 1/2" Thick

  • Mfr # BULK-PS-AC-1291

  • Zoro # G7844819


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1291
Zoro #
G7844819
UPC #
193005085933
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Shape
Rectangle
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
UV Resistant
No
Maximum Temperature
180 Degrees F
Grade
Standard
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Wear Factor
Excellent
Machinability
Not Rated
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.038/-0.013 in
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Weight
24.77 lb
Product Form
Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
99 Shore D
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.