White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-AC-1215

  • Zoro # G7844800


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1215
Zoro #
G7844800
UPC #
193005085155
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Shape
Rectangle
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.031/-0.006 in
Material
Acetal Homopolymer
Friction Coefficient
0.2
Backing Type
No Backing
UV Resistant
No
Plastic Clarity
Opaque
Grade
Standard
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Standards
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Weight
12.39 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Shore Hardness
99 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.