White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 2-1/4" Thick

  • Mfr # BULK-PS-AC-1595

  • Zoro # G7857349


product price:  $2,850.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1595
Zoro #
G7857349
UPC #
193005089948
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangle
Impact Strength Rating
Poor
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Material
Acetal Homopolymer
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Grade
Standard
Water Absorption
0.25 %
Machinability
Not Rated
Backing Type
No Backing
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.306/-0.056 in
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Weight
111.46 lb
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
Shore Hardness
99 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.