White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 2-3/4" Thick

  • Mfr # BULK-PS-AC-1671

  • Zoro # G400425318


product price:  $3,249.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1671
Zoro #
G400425318
UPC #
193005090463
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Material
Acetal Homopolymer
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.319/-0.069 in
Plastic Clarity
Opaque
Friction Coefficient
0.2
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Weight
136.23 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
99 Shore D
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.