White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 2" Thick

  • Mfr # BULK-PS-AC-1557

  • Zoro # G7847853


product price:  $2,475.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1557
Zoro #
G7847853
UPC #
193005089641
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Shape
Rectangle
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.11/-0.05 in
Tensile Strength Rating
Good
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Wear Factor
Excellent
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Water Absorption
0.25 %
Backing Type
No Backing
Plastic Clarity
Opaque
UV Resistant
No
Machinability
Not Rated
Friction Coefficient
0.2
Grade
Standard
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
99.08 lb
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
99 Shore D
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.