White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 3/4" Thick

  • Mfr # BULK-PS-AC-1367

  • Zoro # G7844609


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1367
Zoro #
G7844609
UPC #
193005086695
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Backing Type
No Backing
Water Absorption Rating
Good
Machinability
Not Rated
Wear Factor
Excellent
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Grade
Standard
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.25 %
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.044/-0.019 in
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
UV Resistant
No
Standards
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Rockwell Hardness
94 HRM
Weight
37.16 lb
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
Product Type
Plastic Sheet
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.