White Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1253

  • Zoro # G7847409


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1253
Zoro #
G7847409
UPC #
193005085551
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Shape
Rectangle
Plastic Thickness Tolerance
+0.034/-0.009 in
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
UV Resistant
No
Water Absorption Rating
Good
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Shore Hardness
99 Shore D
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Weight
18.58 lb
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.