White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1520

  • Zoro # G7858478


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1520
Zoro #
G7858478
UPC #
193005088934
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Shape
Square
Maximum Temperature
180 Degrees F
UV Resistant
No
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.104/-0.044 in
Water Absorption Rating
Good
Backing Type
No Backing
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Wear Factor
Excellent
Grade
Standard
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Standards
Not Rated
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
94 HRM
Weight
2.71 lb
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.