White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1634

  • Zoro # G300425128


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1634
Zoro #
G300425128
UPC #
193005090210
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Backing Type
No Backing
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.313/-0.063 in
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Shape
Square
Grade
Standard
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Standards
Not Rated
Wear Rate
Not Rated
Shore Hardness
99 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Weight
3.87 lb
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.