Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 2" Thick

  • Mfr # BULK-PS-AC-1558
  • Zoro # G7846270

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1558
Zoro #
G7846270
UPC #
193005089658
Country of Origin
United States
Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Impact Strength Rating
Poor
Shape
Square
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Grade
Standard
Material
Acetal Homopolymer
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.11/-0.05 in
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Shore Hardness
99 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Weight
3.1 lb
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet

Dimensions

Plastic Thickness
2 in
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.