White Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1254

  • Zoro # G7847171


product price:  $23.79
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1254
Zoro #
G7847171
UPC #
193005085568
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Material
Acetal Homopolymer
Shape
Square
Wear Factor
Excellent
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.034/-0.009 in
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Clarity
Opaque
Standards
Not Rated
Shore Hardness
99 Shore D
Elongation
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Weight
0.59 lb
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.